Flat Washer, For Screw Size #4 , Steel Zinc Plated Finish, 10 PK

  • Mfr # 947679

  • Zoro # G406354407


product price:  $757.99
/pk 10, $75.80/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
#4
Outside Diameter
5/16 in
Minimum Thickness
0.025 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
947679
Zoro #
G406354407
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#4
Outside Diameter
5/16 in
Minimum Thickness
0.025 in
Maximum Thickness
0.040 in
Driver Size
#4

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch

Description

#4 SAE Flat Washers/Steel/Zinc/Outer Diameter: 5/16"/Thickness Range : .025" - .040" , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products