Shop NEWPORT FASTENERS

Flexible Top Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, 250 PK

  • Mfr # 133814
  • Zoro # G106327848

product price: 
$
681.99
/pk of 250, $2.73/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Hex Type
Light Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
133814
Zoro #
G106327848
UPC #
-
Country of Origin
Unknown
Item
Lock Nut
Hex Type
Light Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch

Dimensions

Thread Size
#10-24

Description

10-24 Thin Height Flex Locknuts/18-8 Stainless Steel , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.