Flexible Top Lock Nut, 1/2"-20, Steel, Plain, 0.285 in Ht

  • Mfr # NB216161B-1

  • Zoro # G606331697


product price: $42.55
/ea

Key Features

Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Plain
Hex Height
0.285 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB216161B-1
Zoro #
G606331697
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-20
Hex Height
0.285 in
Hex Width
0.741 in

Details

Item
Lock Nut
Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

1/2-20 Full Height Flex Locknuts/Steel/Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.