Flexible Top Lock Nut, 3/4"-10, Steel, Plain, 50 PK

  • Mfr # NB216070P-50

  • Zoro # G606331819


product price:  $2,194.99
/pk 50, $43.90/ea
Free Shipping & Returns

Key Features

Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB216070P-50
Zoro #
G606331819
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10

Details

Item
Lock Nut
Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

3/4-10 Thin Height Flex Locknuts/Steel/Plain , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.