
Flexible Top Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 125 PK
Mfr # 187348
Zoro # G906327512
product price:Â $509.99
/pk 125, $4.08/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Hex Type
Light Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
187348
Zoro #
G906327512
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-16
Details
Item
Lock Nut
Hex Type
Light Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Description
3/8-16 Thin Height Flex Locknuts/18-8 Stainless Steel , 125PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.