Shop NEWPORT FASTENERS
See all product information
Create Account
Flexible Top Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 0.15 in Ht, 100 PK
- Mfr # NB218211P-100
- Zoro # G106332842
product price:Â
$
1,504.99
/pk of 100, $15.05/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-24
Hex Type
Light Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NB218211P-100
- Zoro #
- G106332842
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 5/16"-24
- Hex Height
- 0.15 in
- Hex Width
- 0.492 in
Details
- Item
- Lock Nut
- Hex Type
- Light Hex
- Lock Type
- Flexible Top
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
Description
5/16-24 Full Height Flex Locknuts/Stainless Steel 18-8 , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.