Flexible Top Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 100 PK

  • Mfr # NB218321P-100

  • Zoro # G406332658


product price:  $1,410.99
/pk 100, $14.11/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-24
Hex Type
Light Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB218321P-100
Zoro #
G406332658
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-24

Details

Item
Lock Nut
Hex Type
Light Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch

Description

5/16-24 Thin Height Flex Locknuts/Stainless Steel 18-8 , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products