
Flexible Top Lock Nut, 5/16"-24, Steel, Cadmium Plated, 100 PK
Mfr # NB217451P-100
Zoro # G806332722
product price:Â $445.99
/pk 100, $4.46/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-24
Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Cadmium Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NB217451P-100
Zoro #
G806332722
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-24
Details
Item
Lock Nut
Hex Type
Light Hex
Lock Type
Flexible Top
Material
Steel
Finish
Cadmium Plated
System of Measurement
Inch
Description
5/16-24 Thin Height Flex Locknuts/Steel/Cadmium , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.