Shop NEWPORT FASTENERS
See all product information
Create Account
Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 275 PK
- Mfr # 490596-275
- Zoro # G906293138
product price:Â
$
216.99
/pk 275, $0.79/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490596-275
- Zoro #
- G906293138
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 2
- Material
- Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Hex Head Cap Screw
Description
1/2-13 x 1 3/4 Hex Cap Screws, Grade 2 Plain Plated Steel Coarse Thread Fully Threaded, 275PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.