
Grade 5, 1-1/2"-6 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 15 PK
Mfr # 772594-15
Zoro # G906310637
product price:Â $313.99
/pk 15, $20.93/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/2"-6
Fastener Length
2-1/2 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
772594-15
Zoro #
G906310637
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/2"-6
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
1 1/2-6x2 1/2 Hex Head Cap Screws, Steel Gr 5, Plain,2 1/2 Inch,1 1/2 Inch, 15PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.