
Grade 5, 1-1/8"-7 Hex Head Cap Screw, Plain Steel, 8-1/2 in L, 14 PK
Mfr # 716611-14
Zoro # G606300280
product price:Â $389.99
/pk 14, $27.86/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/8"-7
Fastener Length
8-1/2 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716611-14
Zoro #
G606300280
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1-1/8"-7
Fastener Length
8-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Description
1 1/8-7x8 1/2 Hex Head Cap Screws, Steel Grade 5, Plain,CoarseUNC, 8 1/2 Inch,1 1/8 Inch, 14PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.