Shop NEWPORT FASTENERS
See all product information
Create Account
Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK
- Mfr # 131836-5
- Zoro # G306320076
product price:Â
$
136.99
/pk of 5, $27.40/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/8"-7
Fastener Length
5-1/2 in
Head Width
1-11/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 131836-5
- Zoro #
- G306320076
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Standards
- ASME B18.2.1, SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- UNC (Coarse)
Dimensions
- Thread Size
- 1-1/8"-7
- Fastener Length
- 5-1/2 in
- Head Width
- 1-11/16 in
Description
Hex Bolts, Grade 5 Zinc Plated, 1 1/8"-7 x 5 1/2" Partially Threaded UNC Thread x , 5PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.