This item is Discontinued.

Newport Fasteners Grade 5, 3/4"-10 Hex Head Tap Bolt, Zinc Plated Steel, 10 in L, 15 PK 272012

Grade 5, 3/4"-10 Hex Head Tap Bolt, Zinc Plated Steel, 10 in L, 15 PK (Discontinued)

  • Mfr # 272012
  • Zoro # G906370228
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
272012
Zoro #
G906370228
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Fastener Length
10 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt

Description

3/4-10 x 10" Hex Tap Bolts/Grade 5/Zinc Fully Threaded, 15PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.