Shop NEWPORT FASTENERS

Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 45 PK

  • Mfr # 163643-45
  • Zoro # G406289044

product price: 
$
200.99
/pk of 45, $4.47/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-16
Fastener Length
5 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
163643-45
Zoro #
G406289044
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-16
Fastener Length
5 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

3/4-16 x 5 Hex Cap Screws, Grade 5 Zinc Plated Steel Fine Thread Partially Threaded, 45PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.