Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 7 in L, 150 PK

  • Mfr # 751764-150

  • Zoro # G306302041


product price:  $319.99
/pk 150, $2.13/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
7 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751764-150
Zoro #
G306302041
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Fastener Length
7 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Item
Hex Head Cap Screw

Description

3/8-16x7 Hex Head Cap Screws, Steel Grade 5, Plain,Coarse Thread UNC, 7 Inch,3/8 Inch, 150PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products