This item is Discontinued.

Newport Fasteners Grade 5, 5/16"-18 Hex Head Tap Bolt, Zinc Plated Steel, 1-1/8 in L, 1000 PK 768531

This item is Discontinued.

Newport Fasteners

Grade 5, 5/16"-18 Hex Head Tap Bolt, Zinc Plated Steel, 1-1/8 in L, 1000 PK (Discontinued)

Mfr # 768531
Zoro # G406324271
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
768531
Zoro #
G406324271
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt

Description

5/16-18 x 1 1/8" Hex Tap Bolts/Grade 5/Zinc Fully Threaded, 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.