
Grade 5, 5/16"-24 Hex Head Cap Screw, Plain Steel, 1-1/2 in L, 1000 PK
Mfr # 777744-1000
Zoro # G606310678
product price:Â $236.99
/pk 1000, $0.24/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-24
Fastener Length
1-1/2 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
777744-1000
Zoro #
G606310678
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-24
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Item
Hex Head Cap Screw
Description
5/16-24x1 1/2 Hex Head Cap Screws, Steel Grade 5, Plain,FineUNF, 1 1/2 Inch,5/16 Inch, 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.