
Grade 5, 7/16"-14 Hex Head Cap Screw, Plain Steel, 10 in L, 90 PK
Mfr # 978278-90
Zoro # G006317291
product price:Â $720.99
/pk 90, $8.01/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Fastener Length
10 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
978278-90
Zoro #
G006317291
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/16"-14
Fastener Length
10 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Description
7/16-14x10 Hex Head Cap Screws, Steel Grade 5, Plain,CoarseUNC, 10 inch,7/16 inch, 90PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.