Shop NEWPORT FASTENERS

Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 9 in L, 23 PK

  • Mfr # 116365-23

  • Zoro # G306288482


product price:  $535.99
/pk 23, $23.30/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116365-23
Zoro #
G306288482
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Fastener Length
9 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

7/8-9 x 9 Hex Cap Screws, Grade 5 Zinc Plated Steel Coarse Thread Partially Threaded, 23PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.