Grade 5, 9/16"-12 Hex Head Cap Screw, Plain Steel, 2 in L, 225 PK

  • Mfr # 926416-225

  • Zoro # G106315708


product price:  $371.99
/pk 225, $1.65/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
926416-225
Zoro #
G106315708
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
9/16"-12
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

9/16-12x2 Hex Head Cap Screws, Steel Gr 5, Plain,CoarseUNC, Fully Threaded,2 inch,9/16 inch, 225PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products