
Grade 5, 9/16"-18 Hex Head Cap Screw, Plain Steel, 5-1/2 in L, 25 PK
Mfr # 609357-25
Zoro # G606321056
product price:Â $143.99
/pk 25, $5.76/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16"-18
Fastener Length
5-1/2 in
Head Width
13/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
609357-25
Zoro #
G606321056
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
9/16"-18
Fastener Length
5-1/2 in
Head Width
13/16 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Cap Screw
Thread Type
UNF (Fine)
Description
Hex Bolts, Grade 5 Plain Finish, 9/16"-18 x 5 1/2" Partially Threaded UNF Thread x , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.