Grade 5, 9/16"-18 Hex Head Cap Screw, Plain Steel, 6 in L, 25 PK

  • Mfr # 237407-25

  • Zoro # G306320434


product price:  $203.99
/pk 25, $8.16/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16"-18
Head Width
13/16 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
237407-25
Zoro #
G306320434
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
9/16"-18
Fastener Length
6 in
Head Width
13/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Cap Screw
Thread Type
UNF (Fine)

Description

Hex Bolts, Grade 5 Plain Finish, 9/16"-18 x 6", Partially Threaded UNF Thread x , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.