Shop NEWPORT FASTENERS
See all product information
Create Account
Grade 8, 1-1/4"-7 Hex Head Cap Screw, Plain Steel, 5-1/2 in L
- Mfr # 425901-1
- Zoro # G406291245
product price:Â
$
64.59
/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/4"-7
Fastener Length
5-1/2 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 425901-1
- Zoro #
- G406291245
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Item
- Hex Head Cap Screw
Description
1 1/4-7x5 1/2 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,CoarseUNC, 5 1/2 inch,1 1/4 inch