Grade 8, 1"-14 Hex Head Cap Screw, Plain Steel, 7 in L, 10 PK

  • Mfr # 843037-10

  • Zoro # G306307381


product price:  $583.99
/pk 10, $58.40/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-14
Fastener Length
7 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
843037-10
Zoro #
G306307381
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-14
Fastener Length
7 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

1-14x7 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Fine Thread UNF, 7 Inch,1 Inch, 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.