Grade 8, 1-3/4"-5 Hex Head Cap Screw, Plain Steel, 15 in L, 3 PK

  • Mfr # 539340-3

  • Zoro # G406293904


product price:  $648.99
/pk 3, $216.33/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1-3/4"-5
Fastener Length
15 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
539340-3
Zoro #
G406293904
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-3/4"-5
Fastener Length
15 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

1 3/4-5x15 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,CoarseUNC, 15 Inch,1 3/4 Inch, 3PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.