Grade 8, 1-3/8"-12 Hex Head Cap Screw, Plain Steel, 13 in L

  • Mfr # 273239-1

  • Zoro # G406291566


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1-3/8"-12
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273239-1
Zoro #
G406291566
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-3/8"-12
Fastener Length
13 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

1 3/8-12x13 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Fine Thread UNF, 13 Inch,1 3/8 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.