Grade 8, 1/2"-13 Hex Head Cap Screw, Plain Steel, 8 in L, 80 PK

  • Mfr # 775331-80

  • Zoro # G306304694


product price:  $512.99
/pk 80, $6.41/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
8 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775331-80
Zoro #
G306304694
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Fastener Length
8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

1/2-13x8 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Coarse Thread UNC, 8 inch,1/2 inch, 80PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.