This item is Discontinued.

Newport Fasteners Grade 8, 1/2"-13 Hex Head Tap Bolt, Zinc Yellow Steel, 4 in L, 150 PK 242153

This item is Discontinued.

Newport Fasteners

Grade 8, 1/2"-13 Hex Head Tap Bolt, Zinc Yellow Steel, 4 in L, 150 PK (Discontinued)

Mfr # 242153
Zoro # G106370165
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
242153
Zoro #
G106370165
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13
Fastener Length
4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt

Description

1/2-13 x 4" Hex Tap Bolts/Grade 8/Zinc Yellow Fully Threaded, 150PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.