Grade 8, 1/2"-20 Flange Bolt, Black Phosphate Steel, 2 in L, 250 PK

  • Mfr # 785797

  • Zoro # G006316362


product price:  $1,223.99
/pk 250, $4.90/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-20
Material
Steel
Finish
Black Phosphate
Head Style
Flange Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
785797
Zoro #
G006316362
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-20
Fastener Length
2 in
Min. Thread Length
2"
Head Width
3/4 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Phosphate
Item
Flange Bolt
Head Style
Flange Hex
Tensile Strength
150,000 psi
Standards
ASME B18.2.1

Description

1/2-20 x 2" Hex Flange-Frame Bolts/Grade 8/Black Phosphate , 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products