This item is Discontinued.

Newport Fasteners Grade 8, 3/4"-10 Flange Bolt, Black Phosphate Steel, 4 in L, 70 PK 843102

This item is Discontinued.

Newport Fasteners

Grade 8, 3/4"-10 Flange Bolt, Black Phosphate Steel, 4 in L, 70 PK (Discontinued)

Mfr # 843102
Zoro # G006316324
Country of Origin Unknown
Category Flange Bolts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
843102
Zoro #
G006316324
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Fastener Length
4 in
Head Width
1-1/8 in
Min. Thread Length
4"

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Phosphate
Standards
ASME B18.2.1
Item
Flange Bolt
Head Style
Flange Hex
Tensile Strength
150,000 psi

Description

3/4-10 x 4" Hex Flange-Frame Bolts/Grade 8/Black Phosphate , 70PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.