Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 500 PK

  • Mfr # 114276

  • Zoro # G306316307


product price:  $1,199.99
/pk 500, $2.40/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114276
Zoro #
G306316307
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Fastener Length
2-1/4 in
Head Width
9/16 in
Min. Thread Length
2-1/4"

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Phosphate
Standards
ASME B18.2.1
Item
Flange Bolt
Head Style
Flange Hex
Tensile Strength
150,000 psi

Description

3/8-16 x 2 1/4" Hex Flange-Frame Bolts/Grade 8/Black Phosphate , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products