Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 750 PK
- Mfr # 204540
- Zoro # G306316291
product price:Â
$
1,341.99
/pk of 750, $1.79/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 204540
- Zoro #
- G306316291
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Drive
- Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Black Phosphate
- Standards
- ASME B18.2.1
- Item
- Flange Bolt
- Head Style
- Flange Hex
- Tensile Strength
- 150,000 psi
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 2-1/4 in
- Head Width
- 1/2 in
- Min. Thread Length
- 2-1/4"
Description
5/16-18 x 2 1/4" Hex Flange-Frame Bolts/Grade 8/Black Phosphate , 750PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.