
Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 3-1/4 in L, 100 PK
Mfr # 679704
Zoro # G406316351
product price:Â $885.99
/pk 100, $8.86/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Material
Steel
Finish
Black Phosphate
Head Style
Flange Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
679704
Zoro #
G406316351
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-11
Fastener Length
3-1/4 in
Min. Thread Length
3-1/4"
Head Width
15/16 in
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Phosphate
Item
Flange Bolt
Head Style
Flange Hex
Standards
ASME B18.2.1
Description
5/8-11 x 3 1/4" Hex Flange-Frame Bolts/Grade 8/Black Phosphate , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.