Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 4-1/2 in L, 90 PK

  • Mfr # 966361

  • Zoro # G006316348


product price:  $1,320.99
/pk 90, $14.68/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
966361
Zoro #
G006316348
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Fastener Length
4-1/2 in
Head Width
15/16 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Phosphate
Standards
ASME B18.2.1
Item
Flange Bolt
Head Style
Flange Hex
Tensile Strength
150,000 psi

Description

5/8-11 x 4 1/2" Hex Flange-Frame Bolts/Grade 8/Black Phosphate , 90PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.