Shop NEWPORT FASTENERS
See all product information
Create Account
Grade 8, 5/8"-18 Flange Bolt, Black Phosphate Steel, 2-3/4 in L, 125 PK
- Mfr # 748162
- Zoro # G206316360
product price:Â
$
1,283.99
/pk of 125, $10.27/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-18
Head Width
15/16 in
Material
Steel
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748162
- Zoro #
- G206316360
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Drive
- Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Black Phosphate
- Thread Direction
- No Thread
- Standards
- ASME B18.2.1
- Item
- Flange Bolt
- Head Style
- Flange Hex
Dimensions
- Thread Size
- 5/8"-18
- Fastener Length
- 2-3/4 in
- Head Width
- 15/16 in
Description
5/8-18 x 2 3/4" Hex Flange-Frame Bolts/Grade 8/Black Phosphate , 125PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.