Grade 8, 7/16"-14 Hex Head Cap Screw, Plain Steel, 5 in L, 25 PK

  • Mfr # 695396-25

  • Zoro # G306302492


product price:  $125.99
/pk 25, $5.04/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Fastener Length
5 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695396-25
Zoro #
G306302492
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-14
Fastener Length
5 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

7/16-14x5 Hex Head Cap Screws, Alloy Steel Grade 8, Plain,Coarse Thread UNC, 5 Inch,7/16 Inch, 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.