Shop NEWPORT FASTENERS
See all product information
Create Account
Grade 8, 7/16"-20 Hex Head Tap Bolt, Zinc Yellow Steel, 2-1/4 in L, 400 PK
- Mfr # 280209
- Zoro # G306370231
product price:Â
$
1,357.99
/pk of 400, $3.39/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-20
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280209
- Zoro #
- G306370231
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Item
- Hex Head Tap Bolt
Dimensions
- Thread Size
- 7/16"-20
- Fastener Length
- 2-1/4 in
Description
7/16-20 x 2 1/4" Hex Tap Bolts/Grade 8/Zinc Yellow Fully Threaded, 400PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.