Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 6 in L, 35 PK

  • Mfr # 949309-BR-35

  • Zoro # G306305561


product price:  $1,436.99
/pk 35, $41.06/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/4"-7
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
949309-BR-35
Zoro #
G306305561
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/4"-7
Fastener Length
6 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Standards
ASTM A325
Item
Structural Bolt

Description

1 1/4"-7 x 6" A325 Structural Bolt Type 1 Heavy Hex Hot Dip Galvanized, 35PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.