
Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 9 1/2 in L, 30 PK
Mfr # 888235-BR-30
Zoro # G306304021
product price:Â $2,013.99
/pk 30, $67.13/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/4"-7
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
888235-BR-30
Zoro #
G306304021
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1-1/4"-7
Fastener Length
9 1/2 in
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Standards
ASTM A325
Item
Structural Bolt
Description
1 1/4"-7 x 9 1/2" A325 Structural Bolt Type 1 Heavy Hex Hot Dip Galvanized, 30PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.