
Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 7 1/2 in L, 70 PK
Mfr # 518540-BR-70
Zoro # G606301508
product price:Â $2,436.99
/pk 70, $34.81/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/8"-7
Fastener Length
7 1/2 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518540-BR-70
Zoro #
G606301508
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1-1/8"-7
Fastener Length
7 1/2 in
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASTM A325
Item
Structural Bolt
Description
1 1/8"-7 x 7 1/2" A325 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 70PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.