Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 7 in L, 70 PK
- Mfr # 757432-BR-70
- Zoro # G306303970
product price:Â
$
2,300.99
/pk of 70, $32.87/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/8"-7
Fastener Length
7 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 757432-BR-70
- Zoro #
- G306303970
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- Hex
- Material Grade/Class
- Grade A325
- Material
- Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Standards
- ASTM A325
- Item
- Structural Bolt
Dimensions
- Thread Size
- 1-1/8"-7
- Fastener Length
- 7 in
Description
1 1/8"-7 x 7" A325 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 70PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.