
Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L, 120 PK
Mfr # 216309-BR-120
Zoro # G906351883
product price:Â $2,012.99
/pk 120, $16.77/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
216309-BR-120
Zoro #
G906351883
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1"-8
Fastener Length
3 3/4 in
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Standards
ASTM A325
Item
Structural Bolt
Description
1"-8 x 3 3/4" A325 Structural Bolt Type 1 Heavy Hex Hot Dip Galvanized, 120PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.