Shop NEWPORT FASTENERS

Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 1/4 in L, 275 PK

  • Mfr # 853228-BR-275
  • Zoro # G606303618

product price: 
$
2,649.99
/pk of 275, $9.64/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
853228-BR-275
Zoro #
G606303618
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Fastener Length
2 1/4 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASTM A325
Item
Structural Bolt

Description

1"-8 x 2 1/4" A325 Structural Bolt Type 1 Heavy Hex Plain Finish,Fully Threaded, 275PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.