Grade A325, 1"-8 Structural Bolt, Plain Steel, 7 1/2 in L, 80 PK

  • Mfr # 975549-BR-80

  • Zoro # G306305394


product price:  $1,949.99
/pk 80, $24.37/ea
Free Shipping & Returns

Key Features

Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
7 1/2 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
975549-BR-80
Zoro #
G306305394
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Fastener Length
7 1/2 in

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASTM A325
Item
Structural Bolt

Description

1"-8 x 7 1/2" A325 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 80PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products