
Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 250 PK
Mfr # 489883-BR-250
Zoro # G606301447
product price:Â $651.99
/pk 250, $2.61/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
489883-BR-250
Zoro #
G606301447
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-13
Fastener Length
3 1/2 in
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Standards
ASTM A325
Item
Structural Bolt
Description
1/2"-13 x 3 1/2" A325 Structural Bolt Type 1 Heavy Hex Hot Dip Galvanized , 250PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.