Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 175 PK
- Mfr # 607030-BR-175
- Zoro # G306303819
product price:Â
$
1,944.99
/pk of 175, $11.11/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607030-BR-175
- Zoro #
- G306303819
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 5 1/2 in
Details
- System of Measurement
- Inch
- Drive
- Hex
- Material Grade/Class
- Grade A325
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Thread Style
- No Thread
- Standards
- ASTM A325
- Item
- Structural Bolt
Description
3/4"-10 x 5 1/2" A325 Structural Bolt Type 1 Heavy Hex Hot Dip Galvanized, 175PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.