
Grade A325, 7/8"-9 Structural Bolt, Plain Stainless Steel, 2 1/4 in L, 190 PK
Mfr # 407442-BR-190
Zoro # G106352116
product price:Â $2,273.99
/pk 190, $11.97/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Fastener Length
2 1/4 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407442-BR-190
Zoro #
G106352116
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
7/8"-9
Fastener Length
2 1/4 in
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Stainless Steel
Finish
Plain
Thread Style
No Thread
Item
Structural Bolt
Description
7/8"-9x2 1/4" A325 Tension Control Bolts with A563 DH Heavy Hex Nut and F436 Washer Plain -,190PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.