Shop NEWPORT FASTENERS
See all product information
Create Account
Grade A325, 7/8"-9 Structural Bolt, Plain Stainless Steel, 4 in L, 140 PK
- Mfr # 269142-BR-140
- Zoro # G306352091
product price:Â
$
1,922.99
/pk of 140, $13.74/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Fastener Length
4 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269142-BR-140
- Zoro #
- G306352091
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Drive
- Hex
- Material Grade/Class
- Grade A325
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- No Thread
- Item
- Structural Bolt
Dimensions
- Thread Size
- 7/8"-9
- Fastener Length
- 4 in
Description
7/8"-9x4" A325 Tension Control Bolts with A563 DH Heavy Hex Nut and F436 Washer Plain Finish,140PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.