
Grade A490, 1-1/4"-7 Structural Bolt, Plain Steel, 4 1/4 in L, 95 PK
Mfr # 776861-BR-95
Zoro # G606303724
product price:Â $2,786.99
/pk 95, $29.34/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A490 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/4"-7
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
776861-BR-95
Zoro #
G606303724
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1-1/4"-7
Fastener Length
4 1/4 in
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A490
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASTM A490
Item
Structural Bolt
Description
1 1/4"-7 x 4 1/4" A490 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 95PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.