
Grade A490, 1-1/8"-7 Structural Bolt, Plain Steel, 3 3/4 in L, 135 PK
Mfr # 882246-BR-135
Zoro # G606303946
product price:Â $2,670.99
/pk 135, $19.79/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A490 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/8"-7
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
882246-BR-135
Zoro #
G606303946
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1-1/8"-7
Fastener Length
3 3/4 in
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A490
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASTM A490
Item
Structural Bolt
Description
1 1/8"-7 x 3 3/4" A490 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 135PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.